Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54753
Zoro # G802524985
product price: $8.25
/pk 50, $0.17/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54753
- Zoro # G802524985
- UPC # 738287547535
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK (72158)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, 18-8 Stainless Steel, Plain Finish, 12 PK (71102)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54752)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33173)
- MIDWEST FASTENER #4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK (62171)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0087)
- Midwest Fastener Machine Screws