Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 39863
Zoro # G502523837
product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39863
- Zoro # G502523837
- UPC # 738287398632
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel 100 PK (55151)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, 18-8 Stainless Steel (WWG750312031212)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.413 in Flange Dia., 0.61 in L, Steel, 40 PK (M69155.060.0165)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK50 (2UHV1)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- MIDWEST FASTENER #8-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32976)
- MIDWEST FASTENER #8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01967)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon, 10 PK (67011)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- MIDWEST FASTENER M4-0.70 x 40 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (71466)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0125)
- Midwest Fastener Machine Screws