Shop All Knobs
Midwest Fastener
5/16"-18 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK
Mfr # 78085
Zoro # G502527828
product price: $13.95
/pk 2, $6.98/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Finish Black
- Material Plastic
- Style Thru-Hole Star
- Thread Size 18 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78085
- Zoro # G502527828
- UPC # 738287780857
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 5/16" |
Thread Size | 18 (Coarse) |
Length 1 | 1-1/4" |
Details
Finish | Black |
Material | Plastic |
Style | Thru-Hole Star |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Drywall Mud Pan, 12", SS (6395)
- KLEIN TOOLS Replacement Spring Kit for Pre-2017 Cable Cutter (63065)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER #10-32 x 13/16" Black Heat Resistant Plastic Fine Thread Round Knobs 4PK (77966)
- MIDWEST FASTENER 3/8" Green Plastic Flowerette Thumb Screw Knobs 4PK (70931)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- J.W. WINCO GN319.5-40-3/8X16-B Revolving Ball Knob (319.5-40-3/8X16-B)
- Midwest Fastener Hand Knobs and Wheels