Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK
Mfr # 32803
Zoro # G102524616
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32803
- Zoro # G102524616
- UPC # 738287328035
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-9 Int Thrd Sz, Carbon Steel, 5 PK (329-14-PK5)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 100 PK (6DZA7)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 50 PK (M01230.100.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.040.0040)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK (61041)
- MIDWEST FASTENER #4-40 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (62177)
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Plain Brass, 15 PK (61457)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- MIDWEST FASTENER 3/18"-16 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54764)
- MIDWEST FASTENER M4-0.70 x 6 mm Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (67924)
- ZORO SELECT #8-32 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.016.0300)
- Midwest Fastener Machine Screws