Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK
Mfr # 08469
Zoro # G302523419
product price: $24.45
/pk 50, $0.49/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Type Round
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08469
- Zoro # G302523419
- UPC # 738287084696
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Style | One Way |
Thread Style | Partially Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03749)
- RAWLPLUG Wall Anchor, 3/4" L, Steel, 6 PK (R-S0-SM04020/6)
- STANLEY ENGINEERED FASTENING Not Applicable Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14L-6)
- MIDWEST FASTENER 5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08472)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK (31321)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77406)
- MIDWEST FASTENER #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79606)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0040)
- Midwest Fastener Machine Screws