Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 8 PK
Mfr # 32811
Zoro # G902524601
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32811
- Zoro # G902524601
- UPC # 738287328110
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , PEEK Plain Finish, 10 PK (PKM4-WHS-01)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07000.031.0150)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040666GR)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61755)
- MIDWEST FASTENER #10-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61477)
- MIDWEST FASTENER #6-48 x 1/4 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32943)
- MIDWEST FASTENER #6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68242)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07342)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (M68D7985A)
- Midwest Fastener Machine Screws