Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 39864
Zoro # G302523860
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39864
- Zoro # G302523860
- UPC # 738287398649
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, Angled, 2500 PK (KD27ASBS)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- SPAX Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flat Head (4101010400402)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- MIDWEST FASTENER #8-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68261)
- MIDWEST FASTENER M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55091)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07289)
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54689)
- MIDWEST FASTENER #6-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01964)
- ZORO SELECT #8-32 x 1-1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1PRX9)
- Midwest Fastener Machine Screws