Shop All Furniture Glides
Midwest Fastener
5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK
Mfr # 31822
Zoro # G102518585
original price:
$13.99
5% off
new price: $13.29
/pk 6, $2.22/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Glide
- Diameter 5/16"
- Length 1 1-1/2"
- Thread Size 18 (Coarse)
- Style Leg Leveler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31822
- Zoro # G102518585
- UPC # 738287318227
- Country of Origin United States
- Category Furniture Glides
Dimensions
Diameter | 5/16" |
Length 1 | 1-1/2" |
Thread Size | 18 (Coarse) |
Details
Type | Furniture Glide |
Style | Leg Leveler |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- ILCO Ilco: Key Blanks, 1639-LD1 LARSON DOORS (ILCO-1639-LD1)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- MIDWEST FASTENER 5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK (76607)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- PROSOURCE Cups Round 2 In W/Felt Clear (FE-50840-PS)
- Midwest Fastener Leveling Feet & Pads