Shop All Carriage Bolts
Midwest Fastener
5/16"-18 x 1-1/2" Coarse Thread Carriage Bolts 6PK
Mfr # 932764
Zoro # G602522693
product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 18 (Coarse)
- Material Steel
- Finish Black E-Coat
- Neck Type Square
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932764
- Zoro # G602522693
- UPC # 719199327644
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 18 (Coarse) |
Fastener Length | 1-1/2 in |
Diameter | 5/16" |
Details
Material | Steel |
Finish | Black E-Coat |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 8000 PK (DPBI0-601251-8000P)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48420)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 25 PK (FBMSHCAPS61040P25)
- MIDWEST FASTENER 5/16"-18 x 2" Coarse Thread Carriage Bolts 5PK (932765)
- MIDWEST FASTENER 3/16-24 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 6PK (78846)
- MIDWEST FASTENER 3/8"-16 x 9" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01114)
- MIDWEST FASTENER 5/16"-18 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 8PK (65001)
- MIDWEST FASTENER 1/4"-20 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01060)
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- Midwest Fastener Carriage Bolts