Shop All Push Nuts
Midwest Fastener
5/16"-18 Steel Coarse Thread Insert Tool Nuts 2PK
Mfr # 39798
Zoro # G502528771
product price: $6.49
/pk 2, $3.25/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 18 (Coarse)
- Diameter 5/16"
- Style Insert Tool Nut
- Type Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39798
- Zoro # G502528771
- UPC # 738287397987
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Thread Size | 18 (Coarse) |
Diameter | 5/16" |
Details
Material | Steel |
Style | Insert Tool Nut |
Type | Tool |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0200)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2575)
- ZORO SELECT M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK (PKM305-6PHP-01)
- ZORO SELECT Set Screw, M10 x 1.50mm x 10mm L., PK10 (M51260.100.0010)
- MIDWEST FASTENER 5/16"-18 Steel Coarse Thread Hex Speed Nuts 15PK (39845)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- MIDWEST FASTENER 3/8" Black Phosphate Steel Pushnut Bolt Retainers 30PK (76306)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Washer Cap Push Nuts 36 36PK (61145)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Pushnut Washers 40PK (71927)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #6, PK100 (4HFU8)
- Midwest Fastener Push Nuts