Shop All Push Nuts
Midwest Fastener
5/16"-18 Steel Coarse Thread Hex Speed Nuts 15PK
Mfr # 39845
Zoro # G902529019
product price: $13.95
/pk 15, $0.93/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Hex Speed Nut
- Material Steel
- System of Measurement Inch
- Basic Material Steel
- Type Speed Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39845
- Zoro # G902529019
- UPC # 738287398458
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Diameter | 5/16" |
Thread Size | 18 (Coarse) |
Details
Nut Style | Hex Speed Nut |
Item | Hex Nut |
Material | Steel |
System of Measurement | Inch |
Basic Material | Steel |
Type | Speed Nut |
Fastener Thread Type | Coarse |
Style | Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0062)
- ZORO SELECT #8-32 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0087)
- MIDWEST FASTENER Rivet Nut, 3/8"-16 Thread Size, 1 in L, Rubber, 3 PK (64554)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Washer Cap Push Nuts 16 16PK (61147)
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- MIDWEST FASTENER 3/16" x 1/2" Hex Head Thread Cutting Nuts 20PK (39543)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Pushnut Washers 20PK (71932)
- MIDWEST FASTENER 7/32" Zinc Plated Steel Pushnut Washers 50PK (71926)
- MIDWEST FASTENER 14mm x 25mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933614)
- Midwest Fastener Push Nuts