Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 6 PK
Mfr # 33104
Zoro # G102507688
product price: $15.39
/pk 6, $2.57/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1 in
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33104
- Zoro # G102507688
- UPC # 738287331042
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Polished |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Style | Smooth |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK (240-004-BR)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U01210.037.0225)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51447)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72066)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (67805)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79561)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (79564)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- Midwest Fastener Socket Head Cap Screws