Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK
Mfr # 33273
Zoro # G102507749
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33273
- Zoro # G102507749
- UPC # 738287332735
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Polished |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.656 in Ht, 1-1/4 in Max Wing Span, 10 PK (0-DE-755CS7-)
- MIDWEST FASTENER .072" x 1-7/8" 18-8 Stainless Steel Hitch Pin Clips 10PK (74963)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (74844)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (77033)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09017)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (67464)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 10 PK (74005)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (79207)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (69641)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (U51060.011.0075)
- Midwest Fastener Socket Head Cap Screws