Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in Length, 8 PK
Mfr # 67535
Zoro # G902508342
product price: $6.79
/pk 8, $0.85/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67535
- Zoro # G902508342
- UPC # 738287675351
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKF7)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0350)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36327)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/2 in Length, 3 PK (33528)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72092)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK (33932)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79196)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (67506)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67555)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length (U51050.100.0800)
- Midwest Fastener Socket Head Cap Screws