Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 8 PK
Mfr # 60285
Zoro # G202507830
product price: $5.75
/pk 8, $0.72/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60285
- Zoro # G202507830
- UPC # 738287602852
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Plated, 10 mm Ht, 50 PK (M04121.120.0001)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Chrome Plated, 10 PK (74305)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 10 PK (67785)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (71447)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72284)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1 in Length (0017066)
- Midwest Fastener Socket Head Cap Screws