Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK
Mfr # 79927
Zoro # G202508516
product price: $33.89
/pk 10, $3.39/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79927
- Zoro # G202508516
- UPC # 738287799279
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0175)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (0325020100)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (79204)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 12 PK (75946)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79195)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72323)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72062)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (72128)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.031.0225)
- Midwest Fastener Socket Head Cap Screws