Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK
Mfr # 75227
Zoro # G902507918
product price: $16.89
/pk 5, $3.38/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75227
- Zoro # G902507918
- UPC # 738287752274
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Hardness | Grade 8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA33)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1522)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0200)
- HILLMAN Common Nail, 3/4 in L, 17D, Stainless Steel (122530)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 35 mm Length, 5 PK (75637)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 10 PK (67802)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 8 PK (33926)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 6 PK (32881)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KFC)
- Midwest Fastener Socket Head Cap Screws