Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 7/8 in Length, 8 PK
Mfr # 33504
Zoro # G202507519
product price: $20.39
/pk 8, $2.55/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 7/8 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33504
- Zoro # G202507519
- UPC # 738287335040
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 7/8 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 3 PK (70527)
- DEWALT Adhesive Anchors, PK 25 (07966-PWR)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.087.0750)
- ZORO SELECT Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (250662BG)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (67485)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 15 PK (67526)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76015)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67543)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51436)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.040.0012)
- Midwest Fastener Socket Head Cap Screws