Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK
Mfr # 33507
Zoro # G802507421
product price: $15.49
/pk 5, $3.10/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33507
- Zoro # G802507421
- UPC # 738287335071
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08715)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (U39351.015.0150)
- VIGIL ANTISLIP Self-Drilling Screw, #12 x 1 1/2 in, Galvanized Steel Wafer Head Phillips Drive (12-215)
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE57)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK (09067)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 12 PK (33921)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 2 PK (76046)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (67442)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.050.0012)
- Midwest Fastener Socket Head Cap Screws