Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK
Mfr # 72111
Zoro # G802507896
product price: $5.19
/pk 6, $0.87/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72111
- Zoro # G802507896
- UPC # 738287721119
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.011.0018)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035 3/4G)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0024)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 5 PK (77036)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (37106)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK (77066)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 10 mm Length, 10 PK (34322)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 3-1/2 in Length, 2 PK (37127)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77064)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK (125563-10)
- Midwest Fastener Socket Head Cap Screws