Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK
Mfr # 72113
Zoro # G202507663
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72113
- Zoro # G202507663
- UPC # 738287721133
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- FOREVERBOLT Nylon Insert Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 50 PK (FB3LN3816P50)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0200)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02880)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (79566)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (67464)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74214)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (71387)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79545)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.040.0050)
- Midwest Fastener Socket Head Cap Screws