Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK
Mfr # 00992
Zoro # G202506673
product price: $20.45
/pk 100, $0.20/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00992
- Zoro # G202506673
- UPC # 738287009927
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 6 PK (9526)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45674)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L, 5 PK (933103)
- MAKITA LOCK NUT 4 (MP224501-6)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53459)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (63323)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00991)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00982)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK (73447)
- SUBURBAN BOLT AND SUPPLY M8 Hex Head Cap Screw, Zinc Plated 16 mm L (A4020080016FLZ)
- Midwest Fastener Hex Head Cap Screws