Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK
Mfr # 31466
Zoro # G902516811
product price: $8.59
/pk 8, $1.07/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Steel
- Point Type Dog Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31466
- Zoro # G902516811
- UPC # 738287314663
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Item | Hex Head Cap Screw |
Point Type | Dog Point |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Stainless Steel, Grade 8, Plain, 200 PK (U22383.075.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04110.100.1000)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (62924)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (78722)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK (62603)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04360.062.0650)
- Midwest Fastener Hex Head Cap Screws