Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK
Mfr # 77091
Zoro # G202520600
product price: $6.15
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77091
- Zoro # G202520600
- UPC # 738287770919
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Thread Length | 1" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- HILLMAN 100Pk 10-12X1 Anchor (370342)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- REIKU Lock Nut, 1", Nylon, 10 PK (PAGMB-N06)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 3 in L, 8 PK (77086)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00548)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (78446)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 4 PK (73308)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3724CH316)
- Midwest Fastener Hex Head Cap Screws