Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 6 PK
Mfr # 35126
Zoro # G102514020
product price: $6.19
/pk 6, $1.03/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 1" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35126
- Zoro # G102514020
- UPC # 738287351262
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Wing Nut, 1/4"-20, 30 PK (X1E-CON-WIG-NUT-1020x30)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68263)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53571)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L (90585A967)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK (05369)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK (35122)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 8 PK (35121)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00769)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 6 PK (60208)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 3 PK (78386)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 45 PK (985165-45)
- Midwest Fastener Hex Head Cap Screws