Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK
Mfr # 35122
Zoro # G902514121
product price: $3.99
/pk 8, $0.50/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 1" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35122
- Zoro # G902514121
- UPC # 738287351224
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141006HMA)
- MIDWEST FASTENER 5/16"-18 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05494)
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Solid Black 400pc/box (GLZ24)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05368)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 6 PK (35126)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 8 PK (35121)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK (78681)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (31147)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 25 PK (05409)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (73502)
- Midwest Fastener Hex Head Cap Screws