Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK
Mfr # 932166
Zoro # G402521759
product price: $9.69
/pk 6, $1.62/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Length 7/8"
- Diameter 2 9/16"
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932166
- Zoro # G402521759
- UPC # 719199321666
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Thread Length | 7/8" |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 316 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0300)
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0050)
- TARTER 0.75 x 12 in. Galvanized Threaded Pin (HPHDG12)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 12 PK (932142)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 8 PK (932182)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 12 PK (932141)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00776)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00959)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 8 PK (62565)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in L, 10 PK (U55000.037.0425)
- Midwest Fastener Hex Head Cap Screws