Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK
Mfr # 50535
Zoro # G202518515
product price: $17.19
/pk 50, $0.34/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50535
- Zoro # G202518515
- UPC # 738287505351
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5/8 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47510)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 40 PK (B04026.112.0001)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK (08995)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50547)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 50 PK (50540)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (62581)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 2 in L, 6 PK (39326)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 15 PK (53485)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 2 PK (74926)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Alloy Steel, 3 in L, 50 PK (696535G)
- Midwest Fastener Hex Head Cap Screws