Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 5 PK
Mfr # 78762
Zoro # G902522034
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Thread Length 7/8"
- Diameter 2 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78762
- Zoro # G902522034
- UPC # 738287787627
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Thread Length | 7/8" |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64AH200)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.087.0400)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37480.050.0001)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50538)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50535)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50536)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (63306)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 50 PK (50441)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00918)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U01200.037.0550)
- Midwest Fastener Hex Head Cap Screws