Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK
Mfr # 50536
Zoro # G902518525
original price:
$19.49
5% off
new price: $18.49
/pk 50, $0.37/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50536
- Zoro # G902518525
- UPC # 738287505368
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (03808)
- TAMPER-PRUF SCREWS 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (122304)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Plain Finish (TRI2062LHX6-008P)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50538)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50535)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 10 PK (62582)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00718)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/4 in L, 10 PK (932163)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77091)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04104.031.0150)
- Midwest Fastener Hex Head Cap Screws