Shop All Flange Bolts
Midwest Fastener
5/16"-18 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK
Mfr # 75124
Zoro # G202521454
product price: $41.59
/pk 10, $4.16/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
12 Point Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Head Style 12-Point Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75124
- Zoro # G202521454
- UPC # 738287751246
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | 12 Point |
Material | Steel |
Finish | Chrome Plated |
Item | Flange Bolt |
Head Style | 12-Point Flange |
Description
12 point screws providing both solid torque and a smooth finish.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 30 mm L, 10 PK (HC3B06030-010P1)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0100)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51601)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- MIDWEST FASTENER 3/8"-16 Flange Bolt, Chrome Plated Steel, 1-1/2 in L, 10 PK (75144)
- MIDWEST FASTENER 5/16"-24 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75181)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1-1/4 in L, 10 PK (75125)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 3 PK (71662)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (75701)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L, 5 PK (933103)
- Midwest Fastener Flange Bolts