Shop All Flange Bolts
Midwest Fastener
5/16"-18 Flange Bolt, Chrome Plated Steel, 1-1/4 in L, 10 PK
Mfr # 75125
Zoro # G902521488
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
12 Point Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Head Style 12-Point Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75125
- Zoro # G902521488
- UPC # 738287751253
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | 12 Point |
Material | Steel |
Finish | Chrome Plated |
Item | Flange Bolt |
Head Style | 12-Point Flange |
Description
12 point screws providing both solid torque and a smooth finish.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 560-Pc Cotter Pin Assortment Hdwr Kit-Cotter, W5205 (W5205)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- MIDWEST FASTENER #10-24 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54737)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54488)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 2-1/4 in L, 10 PK (75111)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75121)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75124)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5 1/2 in L, 2 PK (933204)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933145)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 10 mm L, 12 PK (932921)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01258.050.0125)
- Midwest Fastener Flange Bolts