Shop All Thread Forming Taps
Midwest Fastener
5/16"-18 Coarse Thread Carbon STI Plug Tap
Mfr # 76843
Zoro # G402513211
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 18 (Coarse)
- Diameter 5/16"
- Type Plug Tap
- Style Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76843
- Zoro # G402513211
- UPC # 738287768435
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Thread Size | 18 (Coarse) |
Diameter | 5/16" |
Details
Type | Plug Tap |
Style | Carbon |
Description
Plug taps are the most commonly used type of tap. It has tapered cutting edges, which assist in aligning and starting the tap into an untapped hole. The number of tapered threads typically ranges from 3 to 5.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- OLFA Single Edge Utility Blade, 6mm W, PK5 (TSB-1)
- MIDWEST FASTENER 1/4"-20 Coarse Thread Carbon STI Plug Tap (76842)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400113901)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400157908)
- DRILLCO 3/8-16 4FL .005 OVERSIZE PLUG TAP -2005 (205A124CP)
- OSG Thread Forming Tap, 3/8"-16, Plug, Oxide, 0 Flutes (1400136401)
- Midwest Fastener Taps