Shop All Automotive Body Clips
Midwest Fastener
5/16"-18 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK
Mfr # 69243
Zoro # G402528444
product price: $11.25
/pk 12, $0.94/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Phosphate
- Diameter 5/16"
- Thread Size 18 (Coarse)
- Style Regular U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69243
- Zoro # G402528444
- UPC # 738287692433
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 5/16" |
Thread Size | 18 (Coarse) |
Details
Type | Speed Nut |
Material | Phosphate |
Style | Regular U |
Description
MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK. Type: Speed Nut. Material: Phosphate. Diameter: 5/16". Thread Size: 18 (Coarse). Style: Regular U.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS1022 (FS1022)
- ATTWOOD MARINE Attwood Deck Fill f/Carbon Canister System, Angled Body and Scalloped Chrome Cap (99DFCCAZ1S)
- WIDE OPEN OE Replacement CV Axle for KUBOTA FRONT RTV400Ci/RTV500 (KUB-7001)
- EQUUS PRODUCTS Inductive, Timing Light (3551)
- MIDWEST FASTENER 5/16" x 12mm Ford Push Retainers 5PK (36866)
- MIDWEST FASTENER 5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31464)
- MIDWEST FASTENER 7mm x 26mm x 20mm Black Plastic Fascia Panel Clips 15PK (69171)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- DISCO Door Panel Retainer Assort, 395 pcs. (8690)
- Midwest Fastener Automotive Body Clips