Shop All Automotive Body Clips
Midwest Fastener
5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK
Mfr # 69244
Zoro # G102528522
original price:
$11.69
9% off
new price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Phosphate
- Diameter 5/16"
- Thread Size 18 (Coarse)
- Style Long U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69244
- Zoro # G102528522
- UPC # 738287692440
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 5/16" |
Thread Size | 18 (Coarse) |
Details
Type | Speed Nut |
Material | Phosphate |
Style | Long U |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- FEL-PRO Fel Pro Gaskets Head Bolt Set, Es72464 (ES72464)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353 480-12 4 Hole 6 Ply, Wht w Strip (30631)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 15/16" x 5/16" x 11/16" Plastic Door Trim Panel Retainers 15PK (69187)
- MIDWEST FASTENER #10 Grommet Nuts 20 20PK (72226)
- MIDWEST FASTENER 1/4" GM Push Retainers 10PK (79691)
- MIDWEST FASTENER 5/16" x 1/2" Black Plastic Hole Shield Clips 10PK (69167)
- MIDWEST FASTENER 5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31464)
- DISCO Blk Depressed Type Hole Plug 7/8" Hole 1-1/4" Head Dia PK100 (13400PK)
- Midwest Fastener Automotive Body Clips