Shop All Shaft Collars
Midwest Fastener
5/16" 18-8 Stainless Steel Shaft Collars 3PK
Mfr # 32464
Zoro # G202511318
product price: $11.79
/pk 3, $3.93/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/16"
- Style Clamping
- Hardness 18-8
- Type Shaft Collars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32464
- Zoro # G202511318
- UPC # 738287324648
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 5/16" |
Details
Material | Stainless Steel |
Style | Clamping |
Hardness | 18-8 |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308ZE C3)
- GATES Hi-Power II Belts, B54 (B54)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- RULAND Acme Threaded Collar, 1"-10, Stainless Steel, OD 1 3/4", ATCL-16-10-SS (ATCL-16-10-SS)
- Midwest Fastener Shaft Collars