Shop All Connecting & Clevis Links
Midwest Fastener
5/16" 18-8 Stainless Steel Quick Links 5PK
Mfr # 52246
Zoro # G702517421
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/16 in
- Style Quick
- Type Chain Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52246
- Zoro # G702517421
- UPC # 738287522464
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 5/16 in |
Details
Material | Stainless Steel |
Style | Quick |
Type | Chain Link |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB080-20)
- DC CARGO 3/8in X 20' Double-Braided Nylon Dock Line, Blue, 2PK (3820MRU-2)
- VESTIL Rectangle Molded Rubber Bumper, 2x16x5 (B-516)
- MIDWEST FASTENER 3/16" Quick Links 10PK (51063)
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- MIDWEST FASTENER 3/4" Galvanized Steel Eye & Eye Swivels (54634)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- MIDWEST FASTENER 3/8" Quick Links 3PK (34065)
- MIDWEST FASTENER 3/16" Quick Links 6PK (34062)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- Midwest Fastener Lifting Hardware