Shop All Automotive Battery Boxes, Holders & Carriers
Midwest Fastener
5/16"-16 x 10-5/16" Coarse Thread J End Hold Down Bolts 6PK
Mfr # 73103
Zoro # G002521197
product price: $21.89
/pk 6, $3.65/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Length 1 10-5/16"
- Diameter 5/16"
- Thread Size 18 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73103
- Zoro # G002521197
- UPC # 738287731033
- Country of Origin United States
- Category Automotive Battery Boxes, Holders & Carriers
Dimensions
Length 1 | 10-5/16" |
Diameter | 5/16" |
Thread Size | 18 (Coarse) |
Details
Finish | Zinc |
Material | Steel |
Type | Battery Hold Down Bolt |
Style | J End |
Description
Used to secure an automotive battery in its base or tray to prevent movement.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE ELECTRICAL SWITCHES-SPECIALTY-DOOR JAMB (85931)
- WIX FILTERS Air Filter #Wix 49978 (49978)
- ERICKSON 3"X30Ft 15, 000lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk (59704)
- PERFORMANCE TOOL 17 in. W X 40 in. L Mechanics Creeper With Tray (W85006)
- MIDWEST FASTENER 1/4"-20 x 9" Coarse Thread J End Hold Down Bolts 6PK (73101)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK (69426)
- SEA DOG Battery Box Strap - 38 Inch, #415092-1 (415092-1)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Yamaha, Vehicle, UTV (MAX3476864)
- TORKLIFT POWERARMOR SINGLE (A7720R)
- CAMCO BATTERY BOX - LARGE (55372)
- ROAD POWER J Style Bolt 12 In. Battery Hold Down, 2PK (966-12)
- Midwest Fastener Automotive Battery Equipment