Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#51 Clear Glass Miniature Light Bulbs 6PK
Mfr # 65581
Zoro # G802527566
product price: $7.99
/pk 6, $1.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Material Clear Glass
- Application Automotive & Indicator
- Nominal Size #51
- Style Mini Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65581
- Zoro # G802527566
- UPC # 738287655810
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #51 |
Details
Type | Miniature Light Bulb |
Material | Clear Glass |
Application | Automotive & Indicator |
Style | Mini Bayonet |
Volts | 7.5 |
Amps | 0.22 |
volt | 7.5 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Engine Oil Filter, W 920/17 (W 920/17)
- ANCOR Ancor Self-Extinguishing Split Loom 3/8" x 100' (453386)
- SMART SOLUTIONS Smart Solutions 01868 Rock Solid Tow Guard - Truck/SUV, 18" L x 34" W (01868)
- NTK Engine Variable Valve Timing (VVT) Solenoid, 2T1014 (2T1014)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER #1141 Clear Glass Miniature Light Bulbs 4PK (65606)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #502 Clear Glass Miniature Light Bulbs 5PK (65692)
- ILC Replacement for Oshino Ol-381 replacement light bulb lamp, 10PK (OL-381 OSHINO)
- Midwest Fastener Automotive Lighting