Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#502 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65692
Zoro # G402527508
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 6 Volt Lantern
- Type Miniature Light Bulb
- Material Clear Glass
- Nominal Size #502
- Style Miniature Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65692
- Zoro # G402527508
- UPC # 738287656923
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #502 |
Details
Application | 6 Volt Lantern |
Type | Miniature Light Bulb |
Material | Clear Glass |
Style | Miniature Screw |
Base | Screw |
Amps | 0.15 |
Volts | 5.1 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0110D-Z10B)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Trailer Side - Vertical Pins with Spring (TC2012)
- KYB Excel-G Shock Absorber - Front, 344370 (344370)
- BOSCH Injection Valve, 62855 (62855)
- MIDWEST FASTENER #1141 Clear Glass Miniature Light Bulbs 4PK (65606)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #1034 Amber Glass Miniature Light Bulbs 4PK (65604)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- MIDWEST FASTENER #1003 Clear Glass Miniature Light Bulbs 4PK (65602)
- ROADPRO Automotive Replacement Bulbs, 1157 LED (RP1157LED/2)
- Midwest Fastener Automotive Lighting