Shop All Automotive Fuses
Midwest Fastener
50, 4 PK
Mfr # 70616
Zoro # G802519929
product price: $22.89
/pk 4, $5.72/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50
- Finish Red
- Type Automotive Fuse
- Style MAX
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70616
- Zoro # G802519929
- UPC # 738287706161
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 50 |
Finish | Red |
Type | Automotive Fuse |
Style | MAX |
time | Medium / Normal Blow |
amps | 50 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 25, 7 PK (63206)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- Midwest Fastener Fuses