Shop All Door Latch Bolts
Midwest Fastener
5" Zinc Plated Steel Barrel Bolts 2PK
Mfr # 37304
Zoro # G102515065
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Bolt
- Diameter 5"
- Style Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37304
- Zoro # G102515065
- UPC # 738287373042
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 5" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD DeguardPRO Deadbolt (for silver and black T1B-W IP55) (DGP-LATCH-T1B-WIP55)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- ZORO SELECT Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (25DU55)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- DELTANA Dutch Door Bolt, Heavy Duty Lifetime Brass 4" (DDB425CR003)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 8" (8SB26D)
- Midwest Fastener Door Guards and Bolts