Shop All Light Fixture Parts
Midwest Fastener
5" Gold Colored Ball Chain Tassels 3PK
Mfr # 64644
Zoro # G602521900
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Chain
- Finish Gold
- Length 1 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64644
- Zoro # G602521900
- UPC # 738287646443
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length 1 | 5" |
Details
Type | Ball Chain |
Finish | Gold |
Description
Used on lamps as "decorative pull cords"
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- ILC Replacement for Nikon Comparator V20a replacement light bulb lamp (COMPARATOR V20A NIKON)
- CHLORIDE Value Plus LED Remote Lamp Head (VLL1RGO)
- SYLVANIA Natural LED Bulb, Decorative, B10 Blunt Tip Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable, Clear (40794)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- MIDWEST FASTENER #6 x 100' Ball Chain Reel Nickel (17603)
- MIDWEST FASTENER 1/8FIP x 3/8IP Tapped Steel Hickeys 6PK (64677)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- MIDWEST FASTENER #8-32" x 1/2" Brass Coarse Thread Tapped Balls 8PK (64597)
- LEVITON Mogul to Medium Base 660W White Porcelain Socket Reducer (000-08681)
- Midwest Fastener Light Fixture Parts