Shop All Wire Connectors
Midwest Fastener
#5 Ceramic Twist-on Wire Connector, s 8PK
Mfr # 76182
Zoro # G802505304
product price: $8.45
/pk 8, $1.06/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Type twist on wire
- Nominal Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76182
- Zoro # G802505304
- UPC # 738287761825
- Country of Origin United States
- Category Wire Connectors
Dimensions
Nominal Size | #5 |
Details
Material | Ceramic |
Type | twist on wire |
Description
These are electrical connectors used to fasten two or more electrical conductors together. twist on wire connectors are not recommended for use with aluminum wire.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 250 ft) (14TCW250)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GX53-73/TABS)
- MIDWEST FASTENER 3/8"-32 RG-6 Compression Adaptor F-Type Connectors 3PK (930923)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 20PK (60854)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- MIDWEST FASTENER #18 to #12 Yellow Plastic Twist-on Wire Connector, s 20PK (64171)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- Midwest Fastener Wire Connectors