Shop All Automotive Fuses
Midwest Fastener
5, 7 PK
Mfr # 63201
Zoro # G602519426
product price: $10.49
/pk 7, $1.50/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 5
- Type Automotive Fuse
- Application Automotive
- Finish Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63201
- Zoro # G602519426
- UPC # 738287632019
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Speed | Fast-Acting |
Amps | 5 |
Type | Automotive Fuse |
Application | Automotive |
Finish | Orange |
Style | ATC |
time | Fast Blow |
amps | 5 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 15, 8 PK (70607)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- Midwest Fastener Automotive Fuses