Shop All Machine Screws
Midwest Fastener
#5-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 61392
Zoro # G102526023
product price: $6.59
/pk 40, $0.16/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #5-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61392
- Zoro # G102526023
- UPC # 738287613926
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #5-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M01230.060.0020)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (U51000.075.0150)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (DV-M60-TH-PK25)
- HOWMET FASTENING SYSTEMS Nylon Insert Lock Nut, 1/4"-20 (FIX33049)
- MIDWEST FASTENER #5-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61391)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63732)
- MIDWEST FASTENER #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass, 60 PK (62173)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (34587)
- MIDWEST FASTENER #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54743)
- Midwest Fastener Machine Screws