Shop All Dowel Pins
Midwest Fastener
4mm x 25mm Plain Steel Dowel Pins 6PK
Mfr # 930904
Zoro # G402521841
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 4 mm
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930904
- Zoro # G402521841
- UPC # 719199309046
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 25 mm |
Length 1 | 25mm |
Diameter | 4mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel Pin |
Finish | Plain |
Material | Steel |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 200 PK (3303)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08611)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0002)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (M04114.060.0050)
- MIDWEST FASTENER 1/4" x 1-1/2" Wood Dowel Pins 40PK (66785)
- MIDWEST FASTENER 5/16" x 1-1/2" Wood Dowel Pins 30PK (66786)
- MIDWEST FASTENER 5/16" x 1" Plain Steel Dowel Pins 8PK (76394)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Dowel Pins 15PK (76384)
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK (66787)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Dowel Pins 1 12PK (76387)
- ZORO SELECT Dowel Pin, 5/32 In, Pk10 (D18-1250)
- Midwest Fastener Dowel Pins