Shop All Spring Pins
Midwest Fastener
4mm x 20mm Plain Steel Tension Pins 1 12PK
Mfr # 32291
Zoro # G302506467
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 4 mm
- Fastener Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32291
- Zoro # G302506467
- UPC # 738287322910
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 20 mm |
Diameter | 4mm |
Length 1 | 20mm |
Details
Pin Item | Tension Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0200)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 40 mm Length (A4470100040)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.009.0150)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Coiled Spring Pins 5PK (932495)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Coiled Spring Pins 6PK (932493)
- MIDWEST FASTENER 1/16" x 1/2" Plain Steel Tension Pins 30PK (72742)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x60mm (5DE96)
- Midwest Fastener Spring Pins