Shop All Push Nuts
Midwest Fastener
4mm x 15mm Hex Head Thread Cutting Nuts 1 12PK
Mfr # 39548
Zoro # G402529052
product price: $4.85
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Hex Nut
- System of Measurement Metric
- Type Thread Cutting Nut
- Dia./Thread Size M4
- Diameter 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39548
- Zoro # G402529052
- UPC # 738287395488
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | M4 |
Diameter | 4mm |
Length 1 | 15mm |
Details
Item | Hex Nut |
Nut Style | Hex Nut |
System of Measurement | Metric |
Type | Thread Cutting Nut |
Head Style | Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 (2PZL4)
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0008)
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16 (EZ-A900)
- MIDWEST FASTENER 8mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 1 12PK (933608)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- MIDWEST FASTENER 7/16" Black Plastic Push Nuts 5PK (65973)
- MIDWEST FASTENER 3/32" Black Phosphate Rectangular Push Nuts 30PK (61153)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Washer Cap Push Nuts 36 36PK (61145)
- MIDWEST FASTENER #6 Zinc Plated Steel Pushnut Bolt Retainers 50PK (76301)
- MIDWEST FASTENER 10mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 10PK (933612)
- Midwest Fastener Push Nuts