Shop All Dowel Pins
Midwest Fastener
4mm x 12mm Plain Steel Dowel Pins 6PK
Mfr # 930902
Zoro # G202521843
product price: $5.85
/pk 6, $0.98/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 4 mm
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930902
- Zoro # G202521843
- UPC # 719199309022
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 12 mm |
Diameter | 4mm |
Length 1 | 12mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel Pin |
Material | Steel |
Finish | Plain |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0200)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 11/16" L, Steel, 2 PK (GCP12000TF)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Dowel Pins 10PK (76393)
- MIDWEST FASTENER 3/8" x 1" Plain Steel Dowel Pins 6PK (76397)
- MIDWEST FASTENER 6mm x 25mm Plain Steel Dowel Pins 6PK (930906)
- MIDWEST FASTENER 5/16" x 1-1/2" Birch Wood Fluted Dowel Pins 30PK (66782)
- MIDWEST FASTENER 8mm x 35mm Plain Steel Dowel Pins 3PK (930914)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39070.012.0062)
- Midwest Fastener Dowel Pins